missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ HDPE, Wide Neck Jerrican with Threaded Connector
40.30 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Use promo code "23267" to get your promotional price.
Click to view available options
Capacity (Metric):
5 L
10 L
20 L
30 L
Dimensions (L x W x H):
290 D x 130 W x 280 mmH
310 x 137 x 400 mm (D x W x H)
365 x 165 x 485 mm (D x W x H)
365 x 240 x 485 mm (D x W x H)
Description
- Wide filling opening allows for easy cleaning
- Carrying handles and screw lid guarantee safe and convenient transport
- Can also be used as a settling canister
- Manufactured from transparent HDPE
- UV stabilized
- Self-adhesive blue litre graduation and spigots available as accessory
Specifications
Capacity (English) | 1.3 gal. |
Product Type | Jerry Can |
Closure Type | Screw |
Capacity (Metric) | 5 L |
Dimensions (L x W x H) | 290 D x 130 W x 280 mmH |
Material | HDPE |
For Use With (Application) | Suitable for Use with Foodstuffs, Safe and Convenient Transport, Used as a Settling Canister |
Includes | Carrying handles, screw lid |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'