missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ HDPE Wide Mouth Disposal Keg Container

Product Code. 15445554 Shop All Bürkle Products
Change view
Click to view available options
Capacity (Metric):
3.6 L
6 L
10 L
26 L
34 L
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
15445554 3.6 L Each
10427981 26 L Each
10593242 6 L Each
10488331 10 L Each
10468222 34 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Product Code. 15445554 Supplier Buerkle™ Supplier No. 11050003
Only null left
Add to basket
Add to basket

HDPE Wide Mouth Disposal Keg Container for disposal or storage of powders, granulates and liquids. Can be closed tightly and sealed. The containers have an UN transport approval for solids.

  • Made of HDPE
  • Temperature resistant from -20 °C to +80 °C
  • UN transport approval for solids 1H2/X
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 3.6 L
Color White
Description Wide mouth disposal keg
Diameter (Metric) Inner Neck 171 mm
For Use With (Application) Used for Waste Disposal or Storage of Liquids, Powders or Granules
Includes Cap
Material HDPE
Max. Temperature (Metric) 80°C
Quantity Each
Temperature Range (Metric) Between -20°C to +80°C
Closure Color Red
Certifications/Compliance UN transport approval 1H2/X
Closure Included Yes
Shape Round
Height (Metric) 171 mm
Product Type Wide Mouth Container
Closure Material HDPE
Diameter (Metric) 198 mm
Closure Type Screw Cap
Through the Closure Dispensing No
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.