missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ HDPE Wide Mouth Bottles with Polythene Cap and EPE Sealing Ring
Click to view available options
Capacity (Metric):
300 mL
700 mL
1250 mL
Unit Size:
Pack of 5
Description
- High Density Polyethlyene (HDPE) construction
- High chemical resistance
- High impact strength and ductility
- Wide mouth
- Cap includes EPE sealing ring
Specifications
Specifications
| Capacity (Metric) | 700 mL |
| Material | HDPE |
| Neck ID (Metric) | 48mm |
| Quantity | 5/PK |
| Closure Included | Yes |
| Mouth | Wide |
| Height (Metric) | 169 mm |
| Closure Liner | EPE Sealing Ring |
| Closure Material | Polyethylene |
| Diameter (Metric) | 86 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction