missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ HDPE White Square Narrow Neck Bottle

Product Code. 15991441
Change view
Click to view available options
Capacity (Metric):
0.1 L
0.25 L
0.5 L
1 L
2.5 L
Unit Size:
Pack of 122
Pack of 247
Pack of 27
Pack of 544
Pack of 72
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
15991441 0.1 L Pack of 544
17878167 0.25 L Pack of 247
15981441 0.5 L Pack of 122
17838167 1 L Pack of 72
15931441 2.5 L Pack of 27
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 15991441 Supplier Kautex™ Supplier No. 2000084000
Estimated Shipment: 18-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from HDPE for strength and durability. Kautex™ HDPE Square Narrow Mouth Bottles are easily stocked and save space in the laboratory from square shape.

  • Square cross-section
  • Recessed labelling field
  • No cap. Four types of closures available separately
  • Ideal for liquids, leak-proof
Application:
  • packaging
  • sending samples
  • transport
  • storage
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 0.1 L
Color White
Diameter (Metric) Inner Neck 17 mm
For Use With (Application) Packaging, Sending Samples, Transport, Storage
Material HDPE
Neck Finish Narrow
Mouth Narrow
Shape Square
Height (Metric) 108 mm
Product Type Narrow Neck Bottle
Diameter (Metric) 45 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.