missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ HDPE T-Connector Barbed Fittings
Description
- Use with low-pressure applications, generally less than 30 psi (2 bar)
- Manufactured from quality HDPE
- Sterilization by ethylene oxide (ETO) only
- Complete range of standard sizes available
- Provided in packs of 10
Specifications
Specifications
| Material | HDPE |
| For Use With | 1/4 in. tubing I.D. |
| Packaging Quantity | 10 Pack |
| Sterilization Method | Ethylene Oxide |
| Shape | T-shape |
| Product Type | Barbed Fitting |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?