missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ HDPE Straight Barbed Union

Product Code. 12344578
Click to view available options
Diameter (Metric) Inner:
4.76 mm
9.52 mm
12.7 mm
15.8 mm
19.05 mm
25.4 mm
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 12344578

Brand: Masterflex™ 3061221

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Diameter (Metric) Inner 12.7 mm
Material HDPE
Min. Operating Temperature (Metric) -53°C
Packaging Quantity 10 Pack
Max. Operating Temperature (Metric) 65°C
Product Type Straight Barbed Union
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.