missing translation for 'onlineSavingsMsg'
Learn More

Kappes Systeme™ HDPE Storage Bin

Product Code. 10145532
Encompass_Preferred
Change view
Click to view available options
Color:
Blue
Gray
Green
Red
Yellow
Dimensions (L x W x H):
85 x 105 x 45 mm
160 x 105 x 75 mm
230 x 140 x 130 mm
290 x 140 x 130 mm
Unit Size:
Each
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Dimensions (L x W x H) unitSize
10145532 Blue 160 x 105 x 75 mm Each
10665453 Green 290 x 140 x 130 mm Each
10422542 Blue 230 x 140 x 130 mm Each
10165292 Blue 85 x 105 x 45 mm Each
10645643 Green 230 x 140 x 130 mm Each
10105292 Blue 290 x 140 x 130 mm Each
10552943 Gray 160 x 105 x 75 mm Each
10125342 Gray 230 x 140 x 130 mm Each
10054102 Gray 290 x 140 x 130 mm Each
10748893 Red 160 x 105 x 75 mm Each
10432542 Red 230 x 140 x 130 mm Each
10635843 Gray 85 x 105 x 45 mm Each
10625633 Red 290 x 140 x 130 mm Each
10298102 Yellow 160 x 105 x 75 mm Each
10349212 Yellow 230 x 140 x 130 mm Each
10358922 Yellow 290 x 140 x 130 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
This item is not returnable. View return policy
Product Code. 10145532 Supplier Kappes Systeme™ Supplier No. 6005.00.0550
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Type Storage Bin
Material HDPE
Color Blue
For Use With RasterPlan Louvred Boards
Series 7
Quantity 1/Pk.
Dimensions (L x W x H) 160 x 105 x 75 mm
Length (Metric) 160 mm
Width (Metric) 105 mm
Height (Metric) 75 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.