missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ HDPE Sealable Wide Mouth Bottles
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
2000 mL
Description
- HDPE
- Leakproof
- Easy to fill due to wide-necked opening
Specifications
Capacity (Metric) | 250 mL |
Color | Translucent |
Description | Round |
Diameter (Metric) Inner Neck | 26.5 mm |
Material | HDPE |
No. per Pack | Each |
Closure Included | Yes |
Closure Type | Screw Cap |
Diameter (Metric) | 64 mm |
Height (Metric) | 118 mm |
Show More |
SampleSafe seals available as accessories