missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ HDPE Containers with Screw Caps

Product Code. 10345731
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
30 mL
90 mL
180 mL
Unit Size:
Pack of 10
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10345731 5 mL Pack of 10
10234661 10 mL Pack of 10
10737922 30 mL Pack of 10
10470163 90 mL Pack of 10
10071001 180 mL Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10345731 Supplier Kartell™ Supplier No. 0091000
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed to allow small qualtities of samples to be taken out without interfering with the internal shoulders of the container. Kartell™ HDPE Containers with Screw Caps excellent chemical resistance make it ideal for storing mercury.

  • Ideal for storing mercury
  • Leakproof
  • Sturdy
  • Heavy walled
  • Suitable for foodstuff

Specifications

Capacity (Metric) 5 mL
Diameter (Metric) Inner 17.6 mm
For Use With (Application) Foodstuff, Storing Mercury
Includes Screw Cap
Material LDPE
Quantity 10/Pk.
Thickness (Metric) 1.7 mm
Weight (Metric) 11 g
Closure Color White
Shape Round
Height (Metric) 35.7 mm
Product Type Sample Container
Closure Material HDPE
Diameter (Metric) 21 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.