missing translation for 'onlineSavingsMsg'
Learn More

Brand™ HDPE Scoops

Product Code. 10038310 Shop All Brand Products
Change view
Click to view available options
Capacity (Metric):
500 mL
1000 mL
Length (Metric):
350 mm
400 mm
Unit Size:
Pack of 6
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Length (Metric) unitSize
10038310 500 mL 350 mm Pack of 6
10049890 1000 mL 400 mm Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 10038310 Supplier Brand™ Supplier No. 139035
Only null left
Add to basket
Add to basket

Scoop powdered and granular material with ease. BRAND™ HDPE Scoops provide sturdy handling with durable polyethylene.

  • Manufactured from HDPE
  • Natural colored
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 500 mL
Color Natural
Product Type Scoop
Material HDPE
Length (Metric) 350 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.