missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ HDPE Round Bottles with Snap Closure
Buerkle™ HDPE Round Bottles with Snap Closure is suitable for cosmetic liquids, emulsions, creams and oils.
£1.40 - £79.53
Specifications
Closure Size | 3 mm |
---|---|
Closure Type | Snap-action Hinged |
Color | Transparent |
Material | HDPE |
Quantity | 1 |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15465574
|
Buerkle™
0308-0100 |
100 mL |
£1.40
Each |
In Stock
Log in to see stock. |
|||||
15356388
|
Buerkle™
0308-0250 |
250 mL |
£1.80
Each |
In Stock
Log in to see stock. |
|||||
11802333
|
Buerkle™
0308-1000 |
1000 mL |
£3.35
Each |
In Stock
Log in to see stock. |
|||||
11892323
|
Buerkle™
0308-0500 |
500 mL |
£2.30
Each |
In Stock
Log in to see stock. |
|||||
11882323
|
Buerkle™
0308-0250 |
250 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11872323
|
Buerkle™
0308-0100 |
100 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Bottle HDPE transparent, closure PP
- Snap closure with hole Ø 3mm
- Cost-effective and shapely
- Handy round bottles with snap-action hinged lid
- Sampling possible per portion
Specifications
3 mm | |
Transparent | |
1 | |
Round |
Snap-action Hinged | |
HDPE | |
Yes |