missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ HDPE, Round Aspirator Bottle
Click to view available options
:
Capacity: 20L
Description
- Air-vented 12mm bore tap
- Screw on cap
- Plastic covered band around shoulder includes integral lifting handles
Specifications
Specifications
| Capacity (English) | 5.3 gal. |
| Capacity (Metric) | 20 L |
| Diameter (Metric) Outer | 315 mm |
| Height (Metric) With Closure | 380 mm |
| Includes | Closure, Handles, 12mm bore tap spigot |
| Material | HDPE |
| Neck Style | Narrow |
| Product Type | Aspirator Bottle |
| Shape | Cylindrical |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction