missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ HDPE Pipet Basket
Shop All Brand Products
Click to view available options
Length (Metric):
360 mm (Pipet)
600 mm (Pipet)
Unit Size:
Each
Description
- Manufactured from High-Density Polyethylene (HDPE)
- For use with pipet rinsing systems
- Handle provides easy retrieval of pipets
- Minimizes touching rinse liquid
Specifications
Specifications
| Material | HDPE |
| For Use With (Application) | For pipet rinsing systems |
| Includes | Handle |
| Quantity | 1 Each |
| Length (Metric) | 600 mm (Pipet) |
| Height (Metric) | 280 mm |
| Diameter (Metric) Outer | 145 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction