missing translation for 'onlineSavingsMsg'
Learn More

Brand™ HDPE Pipet Basket

Product Code. 10120091 Shop All Brand Products
Click to view available options
Length (Metric):
360 mm (Pipet)
600 mm (Pipet)
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10120091

Brand: Brand™ 29005

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Manufactured from High-Density Polyethylene (HDPE). BRAND™ HDPE Pipet Basket includes a handle for easy retrieval. Minimizes touching rinse liquid. For use with pipet rinsing systems.

  • Manufactured from High-Density Polyethylene (HDPE)
  • For use with pipet rinsing systems
  • Handle provides easy retrieval of pipets
  • Minimizes touching rinse liquid
TRUSTED_SUSTAINABILITY

Specifications

Material HDPE
For Use With (Application) For pipet rinsing systems
Includes Handle
Quantity 1 Each
Length (Metric) 360 mm (Pipet)
Height (Metric) 280 mm
Diameter (Metric) Outer 145 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.