missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ HDPE Natural Rectangular Narrow Neck Bottle

Product Code. 17878117
Change view
Click to view available options
Capacity (Metric):
0.1 L
0.25 L
0.5 L
1 L
Unit Size:
Each
Pack of 108
Pack of 205
Pack of 381
Pack of 648
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
17878117 0.1 L Pack of 648
15911391 0.25 L Pack of 381
17838107 0.5 L Pack of 205
10282131 1 L Each
17848117 1 L Pack of 108
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 17878117 Supplier Kautex™ Supplier No. 2000070520
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
  • High stability, ribbed sides for secure grip
  • Rectangular, natural color
  • Caps are not included; sold separately.
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 0.1 L
Color Natural
Diameter (Metric) Inner Neck 12.9 mm
For Use With (Application) Storage, Packaging, Dispensing, Mailing
Material HDPE
Neck Finish Narrow
Closure Included No
Mouth Narrow
Shape Square
Height (Metric) 110.5 mm
Product Type Narrow Neck Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.