missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ HDPE Natural Rectangular Narrow Neck Bottle
Description
- High stability, ribbed sides for secure grip
- Rectangular, natural color
- Caps are not included; sold separately.
Specifications
Specifications
| Capacity (Metric) | 0.25 L |
| Color | Natural |
| Diameter (Metric) Inner Neck | 19 mm |
| For Use With (Application) | Storage, Packaging, Dispensing, Mailing |
| Material | HDPE |
| Neck Finish | Narrow |
| Closure Included | No |
| Mouth | Narrow |
| Shape | Square |
| Height (Metric) | 148 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?