missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Narrow Neck Bottle with White Tamper-Evident Cap
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
Unit Size:
Pack of 100
Pack of 20
Pack of 30
Pack of 50
Description
- Cap incorporates a safety ring that is secured when the cap is screwed onto the bottle
- Opening the bottle breaks the safety ring
- Shows signs of interference
- Suitable for applications with food
Specifications
Specifications
| Capacity (Metric) | 1000 mL |
| Color | Translucent |
| Diameter (Metric) Outer Neck | 22.5mm |
| For Use With (Application) | Foodstuff |
| Includes | Tamper evident cap |
| Material | HDPE |
| Neck ID (Metric) | 22.5mm |
| Stopper Number | 28/410 |
| Product Line | Bottle |
| Thread Size (Metric) | 28/410 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction