missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Narrow Neck Bottle with White Tamper-Evident Cap
Description
narrow neck, HDPE, with tamper evident secure cap, 50mL
Specifications
Specifications
| Capacity (Metric) | 50 mL |
| Color | Translucent |
| Diameter (Metric) Outer Neck | 17.5mm |
| For Use With (Application) | Foodstuff |
| Includes | Tamper evident cap |
| Material | HDPE |
| Stopper Number | 22/410 |
| Thread Size (Metric) | 22/410 |
| Closure Color | White |
| Mouth | Narrow |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?