missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ HDPE Multi-Bottles with Polypropylene Screw Cap

Product Code. 15237883 Shop All Bürkle Products
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15237883

Brand: Buerkle™ 03010100

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Bottle for universal use. The medium-sized bottle opening ensures good filling and safe pouring

  • Bottle HDPE, lid PP
  • Embossed contents scale
  • Absolutely leakproof
  • With screw cap
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 100 mL
Color Transparent
Diameter (Metric) Inner Neck 19 mm
Material HDPE
Quantity 20/Pk.
Thread Size (Metric) 28 mm
Closure Included Yes
Shape Round
Height (Metric) 99.5 mm
Closure Material Polypropylene
Diameter (Metric) 46 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.