missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ratiolab™ Pasteur-plast Mikro Pipets
Click to view available options
Volume (Metric):
3 mL
Unit Size:
Pack of 500
Description
Cross-contamination and carry-over simply cannot occur so that tedious clean-ups are unnecessary. In addition, there is no danger of glass breakage with the resulting danger of infectious material escaping.
- New soft, elastic bulb
- Unbreakable – thus reduced risk of glass injury
- Burr-free orifice for neat, clean and precise dispensing
- Embossed, external graduations
- Gas-sterilized and individually packaged
- BSE-free can be used for food
Specifications
Specifications
| Material | HDPE |
| For Use With (Application) | Food analysis |
| Quantity | 500 Pack |
| Volume (Metric) | 3 mL |
| Length (Metric) | 150 mm |
| Type | Pasteur Pipet |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction