missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Male Pipe Adapter Polyethylene Fittings
Description
- Available in a variety of materials and configurations
- Adapts from a NPT male thread to a hose barb
Specifications
Specifications
| Material | HDPE |
| For Use With | Fits 1/4 in. x 3/8 in. I.D tubing |
| Min. Operating Temperature (Metric) | -50°C |
| Packaging Quantity | 10/Pk. |
| Thread Size | NPTM 0.25 in. |
| Shape | Straight |
| Max. Operating Temperature (Metric) | 85°C |
| Product Type | Male Threaded Adapter |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?