missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ HDPE Male Pipe Adapter Barbed Fitting
Description
- Slip flexible tubing or hose onto the barb to create a seal that typically holds pressures up to 30 psi (2 bar)
- Available in a variety of configurations to meet your needs
- Adapts from a NPT male thread to a hose barb
- Sterilization through ethylyene oxide only
- Provided in packs of 10
Specifications
Specifications
| Material | HDPE |
| For Use With | 3/8 NPT(M) x 1/4 in. tubing I.D. |
| Packaging Quantity | 10 Pack |
| Sterilization Method | Ethylene Oxide |
| Thread Size | 3/8 NPT(M) |
| Shape | Straight |
| Product Type | Barbed Fitting |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?