missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ HDPE Male Pipe Adapter Barbed Fitting

Product Code. 11705549
Change view
Click to view available options
For Use With:
1/2 NPT(M) x 1/2 in. tubing I.D.
1/2 NPT(M) x 3/8 in. tubing I.D.
1/4 NPT(M) x 1/4 in. tubing I.D.
1/8 NPT(M) x 3/8 in. tubing I.D.
3/4 NPT(M) x 1/4 in. tubing I.D.
3/4 NPT(M) x 3/8 in. tubing I.D.
3/4 NPT(M) x 5/8 in. tubing I.D.
3/8 NPT(M) x 1/2 in. tubing I.D.
3/8 NPT(M) x 1/4 in. tubing I.D.
3/8 NPT(M) x 3/8 in. ID Tubing
Thread Size:
1/2 NPT(M)
1/4 NPT(M)
1/8 NPT(M)
3/4 NPT(M)
3/8 NPT(M)
Unit Size:
Pack of 10
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With Thread Size unitSize
11705549 3/4 NPT(M) x 1/4 in. tubing I.D. 3/4 NPT(M) Pack of 10
11715489 3/8 NPT(M) x 1/4 in. tubing I.D. 3/8 NPT(M) Pack of 10
11755259 1/2 NPT(M) x 1/2 in. tubing I.D. 1/2 NPT(M) Pack of 10
11745489 1/2 NPT(M) x 3/8 in. tubing I.D. 1/2 NPT(M) Pack of 10
11765708 1/8 NPT(M) x 3/8 in. tubing I.D. 1/8 NPT(M) Pack of 10
11785479 1/4 NPT(M) x 1/4 in. tubing I.D. 1/4 NPT(M) Pack of 10
11795718 3/4 NPT(M) x 3/8 in. tubing I.D. 3/4 NPT(M) Pack of 10
11725489 3/8 NPT(M) x 1/2 in. tubing I.D. 3/8 NPT(M) Pack of 10
11755708 3/8 NPT(M) x 3/8 in. ID Tubing 3/8 NPT(M) Pack of 10
11799998 3/4 NPT(M) x 5/8 in. tubing I.D. 3/4 NPT(M) Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 11705549 Supplier Masterflex™ Supplier No. 3062116
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For quick and easy connection of fluid paths in the laboratory without the use of tools.

  • Slip flexible tubing or hose onto the barb to create a seal that typically holds pressures up to 30 psi (2 bar)
  • Available in a variety of configurations to meet your needs
  • Adapts from a NPT male thread to a hose barb
  • Sterilization through ethylyene oxide only
  • Provided in packs of 10

Specifications

Material HDPE
For Use With 3/4 NPT(M) x 1/4 in. tubing I.D.
Packaging Quantity 10 Pack
Sterilization Method Ethylene Oxide
Thread Size 3/4 NPT(M)
Shape Straight
Product Type Barbed Fitting
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.