missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ratiolab™ HDPE Macro Pasteur Pipet
Description
- No risk of cross-contamination or carry-over
- No danger of glass breakage with the resulting danger of infectious material escaping
- Transparent polyethylene construction
- Inert to biological fluids and most acids
- Soft, elastic bulb
- Burr-free orifice for neat, clean and precise dispensing
- Clearly visible embossed graduations
- Gas-sterilized and individually packaged
- BSE-free
- Can be used for food
Specifications
Specifications
| Material | HDPE |
| Sterility | Sterile |
| For Use With (Application) | Food analysis |
| Quantity | 500 Pack |
| Volume (Metric) | 3 mL |
| Length (Metric) | 150 mm |
| Type | Pasteur Pipet |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?