missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ HDPE, Jerry Can
Click to view available options
:
Capacity: 2.5L
Description
- Narrow neck
- Pinched handle
- Empties completely
- Food contact compliant
- Conforms to 94/62/EEC (Heavy metals)
- Includes tamper evident screw cap with EPE foam gasket seal
Specifications
Specifications
| Capacity (English) | 0.66 gal. |
| Capacity (Metric) | 2.5 L |
| Certifications/Compliance | UN mark 3H1/Y1.9/200 B/TCMUK-961201 |
| Closure Color | Gray |
| Closure Liner | EPE Foam Gasket |
| Closure Material | EPE |
| Closure Size | DIN 45 |
| Closure Type | Tamper-evident Ratchet Screw Cap |
| Diameter (Metric) Inner Neck | 41 mm |
| Dimensions (L x W x H) | 155 x 116 x 209mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction