missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ HDPE, Jerry Can with Safety Cap (Non-Sterile)
Click to view available options
Capacity: 5L; Height: 292mm
Description
- 2.5L size has molded graduations, a bowed neck and a red leakproof cap with an impervious seal
- 5L size has a red security cap without a seal
- 10L size has a leakproof cap with an impervious seal
Specifications
Capacity (English) | 1.3 gal. |
Product Type | Jerrican |
Certifications/Compliance | EC N°1935/2004 |
Closure Color | Red |
Closure Material | HDPE |
Closure Type | Tamper evident screw cap with wad |
Description | Non-sterile |
Diameter (Metric) Inner Neck | 32 mm |
Capacity (Metric) | 5 L |
Material | HDPE |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'