missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Verenigde Kunststof Bedrijven™ HDPE, Jerry Can
Click to view available options
Closure Size:
DIN 61
Capacity (Metric):
20 L
Dimensions (L x W x H):
290 x 235 x 397 mm
Unit Size:
Pack of 42
Description
- HDPE jerricans
- Stability during Transport
- Stackable
- Safe Storage
- UN approved
- Food approved
Specifications
Specifications
| Capacity (English) | 5.3 gal. |
| Capacity (Metric) | 20 L |
| Certifications/Compliance | 3H1/Y1.9 |
| Closure Color | Gray |
| Closure Material | HDPE |
| Closure Size | DIN 61 |
| Diameter (Metric) Inner Neck | 49.0 ±0.3 mm |
| Dimensions (L x W x H) | 290 x 235 x 397 mm |
| Material | HDPE |
| No. per Pack | 14 Pk. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction