missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ HDPE, Jerry Can

Product Code. 11691819 Shop All Bürkle Products
Click to view available options
Capacity (Metric):
2.5 L
5 L
10 L
20 L
30 L
Dimensions (L x W x H):
153 x 115 x 208 mm
190 x 145 x 251 mm
230 x 190 x 310 mm
290 x 246 x 385 mm
320 x 284 x 435 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11691819

Brand: Buerkle™ 14270030

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Canister for storage or transport. Canister with UN transport approval and tamper-evident seal.

  • For storage or transport
  • HDPE
  • With UN approval for transport
  • Screw lid without drain valve is included, screw lid with drain valve available as accessory
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Capacity (English) 7.9 gal.
Capacity (Metric) 30 L
Certifications/Compliance UN approval 3H1/X1.9/250
Closure Size 1427-9106, Orig. Screw Cap DIN60
Closure Type DIN 60
Color Blue
Diameter (Metric) Inner Neck 48.5 mm
Dimensions (L x W x H) 320 x 284 x 435 mm
Dimensions (L x W) 320 x 284 mm
For Use With (Application) For Storage or Transport
Height (Metric) With Closure 435 mm
Includes Screw lid
Length (Metric) 320 mm
Material HDPE
Mouth Style S60 Thread
Product Type Jerry Can
Shape Square
Sterility Non-sterile
Width (Metric) 284 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.