missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ HDPE, Heavy Duty Aspirator Bottles

Product Code. 10505621
Change view
Click to view available options
Capacity (Metric):
5 L
10 L
25 L
50 L
Unit Size:
Each
Pack of 4
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10505621 25 L Each
10767711 5 L Each
10273991 10 L Pack of 4
11341145 50 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Product Code. 10505621 Supplier Kartell™ Supplier No. 0166400
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

For Use With: Designed for life time service, suitable for food stuffs

For Use With: Designed for life time service, suitable for food stuffs

  • Designed with thick (2mm), translucent walls 
  • Includes carry handles and cap
  • Supplied with 3/4 in. BSP tap that mates with a 12mm thread in the aspirator for leakproof performance
  • Suitable for foodstuff
  • Recommended: use petroleum jelly on the thread before assembly
Image shows (left to right): 25L, 5L, 10L bottles.

Specifications

Capacity (English) 6.6 gal.
Capacity (Metric) 25 L
Diameter (Metric) Inner Neck 79.5 mm
Diameter (Metric) Outer 280 mm
For Use With (Application) Designed for life time service, suitable for food stuffs
Height (Metric) With Closure 565 mm
Includes Closure, Carrying Handles, Spigot
Material HDPE
Mouth Style Narrow
Product Type Aspirator Bottle
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.