missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ HDPE Dropper Bottles

Product Code. 10777185
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
Unit Size:
Each
Pack of 100
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10777185 50 mL Pack of 100
10798165 10 mL Pack of 100
10720433 25 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 10777185 Supplier Kautex™ Supplier No. 2000081015
Top Sellers. Mega Savings.
Use promo code 27997
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

HDPE Dropper Bottles – are round bottles made of HDPE that are suitable for adhesives

  • Suitable for Adhesives
  • HDPE
  • Natural Color
  • Round
  • Without Closure
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 50 mL
Color Natural
Diameter (Metric) Inner Neck 12.7 mm
For Use With (Application) Suitable for Adhesives
Material HDPE
Height (Metric) 77 mm
Diameter (Metric) 40 mm
Product Type Dropping Bottle
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.