missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ PowderDispo Disposable Sampler

Designed to sample cross-sections of powdery or slightly cohesive substances. The Buerkle™ PowderDispo Disposable Sampler can sample from bags or similar containers with its lance. Sterile and non-sterile varieties are available.

Brand:  Buerkle™ 5393-5522

Code : 03

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 10517045

  • £125.83 / Pack of 20


Estimated Shipment
21-05-2018
Add to basket

Description

Description

  • Ideal disposable sampler for cross-section samples of powdery or slightly cohesive substances
  • Complete all-layers samples can be taken from bags or smaller containers with the lance
  • Clean room manufactured
  • Sterile varieties are sterilized by gamma rays
Specifications

Specifications

Yes
HDPE
Ø 21mm
Sampler
500mm
No
100mL
Videos
Documentation

Technical Documents