missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ HDPE, Jerry Can

Product Code. 11890100 Shop All Cole-Parmer Products
Change view
Click to view available options
Capacity (Metric):
10 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
11890100 10 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11890100 Supplier Cole-Parmer™ Supplier No. 0603180
Estimated Shipment: 09-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Closure Material: LDPE

Specifications

Capacity (English) 2.6 gal.
Capacity (Metric) 10 L
Closure Material LDPE
Closure Size 63mm
Closure Type Cap/Stopper
Dimensions (L x W x H) 228.6 x 177.8 x 177.8 mm
Length (Metric) 228.6 mm
Material HDPE
No. per Pack 1 Ea.
Product Type Jerry Can
Shape Square
Width (Metric) 177.8 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.