missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ HDPE, Carboy with Stopcock
Description
- Natural color
- Blue printed graduation markings
- Screwed-on closure
- Comes with an yellow dust cap (dust cap does not seal the carboy)
- Stopcock connections are available as accessories
- Applications include storage, transfer and transport
Specifications
Specifications
| Capacity (English) | 1.3 gal. |
| Capacity (Metric) | 5 L |
| Diameter (Metric) Inner Neck | 50 mm |
| Diameter (Metric) Outer | 167 mm |
| For Use With (Application) | Storage, Filling, Transporting |
| Includes | Closure |
| Material | HDPE |
| No. per Case | 11/Cs. |
| No. per Pack | 1 Ea. |
| Product Type | Carboy with Stopcock |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Ser du en mulighed for forbedring?