missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ HDPE, Carboy
Capacity Metric: 25 L
Brand: Kautex™ 2000084135
Code : NEW
Additional Details : Weight : 1.23300kg
Description
- Natural color
- Blue printed graduation markings
- Screwed-on closure
- Available with stop cock that comes with an yellow dust cap (dust cap does not seal the carboy)
Specifications
Carboy | |
50 mm | |
25 L | |
Yes | |
1 Ea. |
6.6 gal. | |
275 mm | |
HDPE | |
5 |