missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ HDPE, Carboy

Product Code. 10241361
Change view
Click to view available options
:
Capacity: 5L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
10241361 Capacity: 5L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10241361 Supplier Kautex™ Supplier No. 2000084131

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Capacity Metric: 5 L

  • Natural color
  • Blue printed graduation markings
  • Screwed-on closure
  • Available with stop cock that comes with an yellow dust cap (dust cap does not seal the carboy)
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 5 L
Diameter (Metric) Inner Neck 50 mm
Diameter (Metric) Outer 167 mm
Material HDPE
No. per Case 11/Cs.
No. per Pack 1 Ea.
Product Type Carboy
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.