missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Wide-mouth Square HDPE Bottles
Shop All Brand Products
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
1500 mL
2500 mL
4000 mL
Thread Size (Metric):
GL 32
GL 45
GL 54
GL 80
Unit Size:
Each
Description
- Manufactured from translucent HDPE.
- Tamper-proof polypropylene closure includes sealing cone with press-off retaining ring.
- Rectangular shape saves space on tight counters, benches, and cabinets.
- Ideal for use as a storage container.
Specifications
Specifications
| Capacity (Metric) | 100 mL |
| Color | Translucent |
| Dimensions (L x W x H) | 45 x 45 x 101mm |
| Includes | Press-off retaining ring |
| Material | HDPE |
| Length (Metric) | 45mm |
| Width (Metric) | 45mm |
| Thread Size (Metric) | GL 32 |
| Closure Color | Blue |
| Closure Included | Yes |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction