missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ HDPE Barbed Fitting Reducing Union
Click to view available options
Diameter (Metric) Inner:
12.7 x 9.52 mm
19.05 x 12.7 mm
25.4 x 12.7 mm
3.17 mm
6.35 x 3.17 mm
9.52 x 6.35 mm
Unit Size:
Pack of 10
Specifications
Specifications
| Diameter (Metric) Inner | 19.05 x 12.7 mm |
| Material | HDPE |
| Min. Operating Temperature (Metric) | -53°C |
| Packaging Quantity | 10 Pack |
| Max. Operating Temperature (Metric) | 65°C |
| Product Type | Barbed Fitting Reducing Union |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction