missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Polypropylene Analytical Funnels
Manufactured with polypropylene for strength and durability. Kartell™ Polypropylene Analytical Funnels are designed specifically for analytical chemistry.
Brand: Kartell™ 0014700
This item is not returnable.
View return policy
Description
Manufactured with polypropylene for strength and durability. Kartell™ Polypropylene Analytical Funnels are designed specifically for analytical chemistry.
- Takes standard size filter paper
- 60° angled sides with internal and external ribs to speed filtration and avoid pressure lock
- Withstands temperatures up to 135°C for short periods
- Autoclavable at 121°C for 20min
- Suitable for foodstuff
Specifications
46mm | |
Polypropylene | |
Yes | |
43mm | |
20/Pk. |
20 mL | |
79 mm | |
Suitable for foodstuff | |
135°C |