missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ HD Super Stainless Lab Worktable, Mobile
Click to view available options
Dimensions (L x W x H):
48 x 30 x 34 in.
60 x 30 x 34 in.
72 x 30 x 34 in.
96 x 30 x 34 in.
Material:
Stainless Steel
Weight (Metric):
47.6 kg
56.2 kg
58.9 kg
63 kg
70.7 kg
71 kg
72.5 kg
82.5 kg
91 kg
92 kg
103 kg
Frame Type:
Open base (H-frame)
Open base (U-frame)
With Undershelf
Förpackningsstorlek:
Each
Beskrivning
- With four 5 in. diameter (12.7cm) swivel casters, two with foot-operated brakes
- Seamless, 14-gauge stainless-steel work surface with rounded edges
- Comfortable 34 in. (86.4cm) height
- Support structure virtually eliminates drumming
Beställningsinfo
Shipped knocked down. Assembles easily without tools. Casters sold separately.
Specifikationer
Specifikationer
| Product Type | Mobile Table |
| Dimensions (L x W x H) | 72 x 30 x 34 in. |
| For Use With (Application) | Ideal for lab |
| Frame Type | Open base (H-frame) |
| Height (English) | 34 in. |
| Height (Metric) | 86.4 cm |
| Includes | Four 5 in. dia. swivel casters, two with foot operated brakes |
| Length (English) | 72 in. |
| Length (Metric) | 182.5 cm |
| Weight (English) | 156 lb. |
| Visa mer |
Korrigering av produktinnehåll
Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.
Produkttitel
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering