missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ HBR 4 Control LR Heating Bath
Shop All IKA Products
Click to view available options
Plug Type:
UK Plug
Unit Size:
Each
Description
- Cylindrical bath shape
- Heating elements integrated into the bath base
- Heat transfer media can be low-viscous oil (50 mPas) or water (H2O)
- Heat output: 1000 W
- Two carry handles
- Infinitely variable safety temperature limiter according to DIN 12877
- Double-jacketed mantle protects against burns
- Digital display for target, actual and safety temperatures, and speed
- Integrated magnetic stirrer drive to circulate the tempering fluid, allowing for better heat distribution in the bath
Specifications
Specifications
| Controller Type | Stepless Heat Control |
| Description | RS 232 interface, external temperature sensor |
| Capacity (Metric) | 4 L |
| Display | LCD |
| Plug Type | UK Plug |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
