missing translation for 'onlineSavingsMsg'
Learn More

IKA™ HB eco Heating Bath with UK Plug
GREENER_CHOICE

Product Code. 16218521 Shop All IKA Products
Click to view available options
Capacity (Metric):
4 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16218521

Brand: IKA™ 0020016338

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Heating bath with a compact and ergonomic design.

  • Compact and ergonomic heating bath
  • Max. media temperature: 99°C
  • Ergonomic handles
  • Temperature display
  • Alternating display of set-point/ actual temperature
  • USB interface
TRUSTED_SUSTAINABILITY

Specifications

Ambient Temperature 5 to 40°C
Chamber Material Stainless steel
Capacity (Metric) 4 L
For Use With (Equipment) RV 3
Temperature Range Room temperature to 99°C
Display Yes
Heating Capacity Room temperature to 99°C
Temperature (Metric) Maximum 99°C
Temperature Resolution ± 1 K
Dimensions (L x W x H) 330 x 190 x 325 mm
Diameter (Metric) Outer: 257 mm; Inner: 225 mm
Weight (Metric) 3.9 kg
Voltage 100 to 120 V, 200 to 240 V
Wattage 1450 W
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.