missing translation for 'onlineSavingsMsg'
Learn More

Gestigkeit Harry™ Hotplate, 50°C to 300°C, Stainless Steel

Product Code. 10268740
Change view
Click to view available options
Top Plate Material:
Stainless Steel
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Top Plate Material Unit Size
10268740 Stainless Steel Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10268740 Supplier Gestigkeit Harry™ Supplier No. HB300
  • ONLINE EXCLUSIVE PRICE
    £1349.25
    £981.89 / Pack of 1
    Save £367.36
    27% Off
View all promotions
Estimated Shipment: 14-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Size: 7.9 x 24.3 in., Plug Type: EU-Style

  • Robust construction for continuous performance
  • Manufactured from aluminum alloy
  • Even temperature is guaranteed over the entire heating surface
  • Asbest-free insulation
  • Housing construction from high-grade stainless steel No. 1.4301, whereby the central section has been sprayed in orange
  • Four adjustable feet ensure extra stability
  • Connecting cable approx. 1.7m long, 230 V/3200 W with Schuko plug

Specifications

Body Material Stainless Steel
Top Plate Material Stainless Steel
Controller Type Thermostatic
Size 7.9 x 24.3 in.
Temperature (Metric) 50°C to 300°C
Weight (English) 24.3 lb.
Height (Metric) 170 mm
Length (Metric) 618 mm
Weight (Metric) 11 kg
Width (Metric) 610 mm
Wattage 2000 W
Electrical Requirements 230 V, 2000 w
Plug Type EU
Shape Rectangle
Voltage 230 V
Type Hotplate
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.