missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Galvanised rack frames
- Sturdy construction due to reinforcement cross bars
- Storage levels in 25 mm increments, height-adjustable
- Load capacity per storage shelf: 200 kg (evenly distributed)
- Rack system can be extended individually
- Flat-pack delivery with assembly instructions
- Rack with galvanised shelf as storage levels
- Collecting sump
- 100 mm ground clearance for transport with pallet truck
Specifications
Specifications
| Color | Blue |
| Capacity (English) | 54.2 gal. |
| Capacity (Metric) | 205 L |
| Material | Steel |
| Type | Drum Rack |
| Length (English) | 48.66 in. |
| Length (Metric) | 1236.00 mm |
| Width (English) | 48.66 in. |
| Width (Metric) | 1236.00 mm |
| Height (English) | 82.68 in. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?