missing translation for 'onlineSavingsMsg'
Learn More
Learn More
New Pig Haz-Mat Socks
Click to view available options
Capacity (English):
100 oz.
2 gal.
9 gal.
Size:
10 L x 5 W x 10 in. H
10 ft. L x 3 in. W
3 dia. x 46 in. L
Weight (English):
11.2 lb.
14 lb.
15 lb.
Unit Size:
Pack of 12
Pack of 2
Pack of 6
Description
- Chemical-resistant — won't degrade or cause a dangerous reaction upon contact with corrosive spills
- Excellent for quickly diking and stopping the spread of chemical spills
- Absorb and retain most acids, bases and unknown liquids
- Can be incinerated after use to reduce waste
Specifications
Specifications
| Color | Pink |
| Capacity (English) | 100 oz. |
| Capacity (Metric) | 3 L |
| Material | Polypropylene |
| Type | Hazmat Absorbent Sock |
| For Use With (Application) | Quickly diking and stopping the spread of chemical spills, absorbs acids, bases, corrosives |
| Size | 3 dia. x 46 in. L |
| Dimensions (L x W) | 46 x 3 in. (116.8 x 7.62 cm) |
| Length (English) | 46 in. |
| Length (Metric) | 116.8 cm |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction