missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Hayward PP Needle Valve
Click to view available options
Outlet Port:
1/2 in. NPT(F)
3/8 in. NPT(F)
Unit Size:
Each
Description
- Accurate flow control lets you adjust flow down to drops per minute
- Seals are heavy-duty FPM O-ring
- Natural PVDF valves are the ideal option for high-purity, high-temperature applications
- Valve body includes flanges for panel mounting
- Connections are standard pipe thread
Specifications
Specifications
| Material | Polypropylene, PTFE, Viton |
| Product Line | Hayward NV40025T PP Needle Valve |
| Inlet | 1/2 in. NPT(F) |
| Outlet Port | 1/2 in. NPT(F) |
| Port Size | 0.5 NPT(F) |
| Material (Seal) | FPM O-ring |
| Maximum Pressure | 150 psi |
| Max. Operating Temperature (English) | 250°F |
| Max. Operating Temperature (Metric) | 60°C |
| Product Type | Needle Valve |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction