missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Haynes™ 25 gauze, 30 mesh woven from 0.28mm (0.011 in.) dia. wire, Thermo Scientific™
Click to view available options
Quantity:
75 x 75 mm
150 x 150 mm
300 x 300 mm
Unit Size:
Each
Description
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Specifications
Specifications
| Chemical Name or Material | Haynes™ 25 gauze |
| Name Note | 30 mesh woven from 0.28mm (0.011 in.) dia. wire |
| Quantity | 300 x 300 mm |
| Mesh Size | 30 Mesh |
| Form | Wire Cloth |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction