Learn More
Brady™ Harsh Environment Multipurpose Die-cut Clear Polyester Labels for M6/M7 Printers
Get aggressive adhesive labels for difficult surfaces, and the harshest environments. These clear, polyester labels are ideal for labs, asset tracking and faceplate labeling.
Brand: Brady™ 174106
Description
- High-tack permanent adhesive for stainless steel, powder coated metals, painted enamel, and plastics in all-weather applications
- Resists exposure to UV light, extreme temperatures, fuel and oil, degreasers, cleaners, and detergents
- Black print on clear polyester
- UL Recognized to UL969, CSA to C222 No 015-95, RoHS compliant to 2011/65/EU (Pass 2015/863)
Specifications
| Autoclavable | |
| Permanent Acrylic | |
| Clear | |
| Die-cut | |
| Single-side Printable | |
| Label | |
| Asset Tracking, Barcode Labeling, Equipment Labeling, Electrical Labeling, General Identification | |
| No | |
| Rectangle | |
| -70°C to +100°C | |
| 0.076 mm | |
| 1 in. | |
| 48.26 mm | |
| M6-78-430 |
| ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized | |
| None | |
| Gloss | |
| Polyester | |
| Thermal Transfer | |
| Non-sterile | |
| M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | |
| 250 Labels | |
| -94°F to +212°F | |
| 0.003 in. | |
| 1 x 1.9 in. | |
| 1.9 in. | |
| 25.4 mm |
Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.