missing translation for 'onlineSavingsMsg'
Learn More

Hardwood Burette Stands

Use this stand to hold burettes in a variety of laboratory environments. Hardwood Burette Stands feature slotted funnel holders and clamps with lined jaws.

Brand:  Samco L326/02

Code : 03

Additional Details : Weight : 0.50000kg

Product Code. 12916796

  • £162.00 / Each
Estimated Shipment: 12-06-2024
to see stock.
Add to basket

Description

Description

  • Hardwood stand with interchangeable components
  • Bases are 205 x 110mm (single) and 290 x 110mm (double)
  • Rods are 460 x 16mm (dia)
  • Fitted with a plastic screws and rubber feet on base
Specifications

Specifications

Double burette stand, 290 x 110mm
Burette
Buret Stand
290 mm
Wood
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers