missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Hardening Furnace

The chamber furnaces are a perfect fit to withstand harsh use in the laboratory, e.g. when heat-treating metals, robust insulation with light refractory bricks is necessary. The furnaces can be extended with a variety of accessories.

Brand:  Nabertherm™ N02R1NMNE


Additional Details : Weight : 80.00000kg

 View more versions of this product

Product Code. 17348029

  • £4775.71 / Each
Estimated Shipment: 19-06-2024
to see stock.
Add to basket

Description

Description

  • Max Temperature: 1280°C
Specifications

Specifications

C540
1280°C
Tabletop
250 x 350 x 140 mm
11 L
Hardening Furnace
Minutes to Max Temp: 120
800 x 750 x 600 mm
Produktvorschläge

Produktvorschläge

Videos
Sicherheitsdatenblatt (SDS)
Dokumentation

Dokumentation

Zertifikate
Sonderangebote

Sonderangebote