Learn More
Nabertherm™ Hardening Furnace
The chamber furnaces are a perfect fit to withstand harsh use in the laboratory, e.g. when heat-treating metals, robust insulation with light refractory bricks is necessary. The furnaces can be extended with a variety of accessories.
Brand: Nabertherm™ N05H0NCNE
Code : NEW
Additional Details : Weight : 250.00000kg
Description
- Tmax: 1280°C
Specifications
C440 | |
1280°C | |
350 x 500 x 250 mm |
40 L | |
Minutes to Tmax: 120 | |
1040 x 1250 x 1340 mm |